Shop All Set Screws
Zoro Select
M5-0.8X10 ISO4029 SOCKET SET CUPPT. BLK OX
Mfr # M5010SSC
Zoro # G4858951
product price: $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M5-0.80
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M5010SSC
- Zoro # G4858951
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M5-0.80 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | Metric |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Head Type | Socket |
Rockwell Hardness | C45 to 53 |
Description
Socket Set Screws, M5-0.8X10 ISO4,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07566.016.0037)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (U16010.025.0100)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 50 PK (U01258.025.0050)
- ZORO SELECT Dowel Pin, SS, 3/32 Dx3/8 In L, PK25 (MS16555-618)
- ZORO SELECT M5-0.8X5 ISO4029 SOCKET SET CUPPT. BLK OX (M5005SSC)
- ZORO SELECT M5-0.8X6 ISO4029 SOCKET SET CUPPT. BLK OX (M5006SSC)
- ZORO SELECT M5-0.8X20 ISO4029 SOCKET SET CUPPT. BLK OX (M5020SSC)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-1/4, PK10 (U07840.050.0225)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x1/2, PK10 (0131218T050)
- ZORO SELECT Set Screw, M2 x 0.40mm, 4mm L, PK100 (M51240.020.0004)
- MIDWEST FASTENER 3/8"-16 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75026)
- Zoro Select Set Screws