Shop All Machine Screws
Zoro Select
M5-0.80 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 2000 PK
Mfr # MJ58MPP
Zoro # G2583714
product price: $58.59
/pk 2000, $0.03/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Fastener Length 8 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MJ58MPP
- Zoro # G2583714
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 8 mm |
Dimensional Standards | JIS B 1111 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,M5x8 JIS METRIC,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, #12-24, 18-8 Stainless Steel, Not Graded, 100 PK (05269)
- AMPG Flange Nut, 1/4"-28, 316 Stainless Steel, 316 H5, Plain, 1/2 in Hex Wd, 5/16 in Hex Ht (ZNF61614F)
- ZORO SELECT Hex Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55080.100.0001)
- HILLMAN Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated (150006)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 8000 PK (1106MSP)
- ZORO SELECT M5-0.80 x 80 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.050.0080)
- ZORO SELECT #10-24 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.019.0100)
- ZORO SELECT #10-24 x 4-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 500 PK (1072MPR)
- ZORO SELECT #2-56 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.008.0050)
- ZORO SELECT 1/4"-20 x 4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.025.0400)
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0050)
- Zoro Select Machine Screws