Shop All Machine Screws
Zoro Select
M5-0.80 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK
Mfr # M58D7985A
Zoro # G9083796
product price: $88.55
/pk 1500, $0.06/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Fastener Length 8 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M58D7985A
- Zoro # G9083796
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 8 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
M5-0.8X8 Din 7985 A Metric Phillips Pan Machine Screw Full Thread Class 4.8 Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Black Oxide Finish, 35 PK (36325)
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354285G)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M55050.080.0070)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Steel, 1250 PK (50824)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.016.0075)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0150)
- ZORO SELECT M2-0.40 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.020.0006)
- ZORO SELECT #4-40 x 1 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010440P100)
- ZORO SELECT M8-1.25 x 20 mm Slotted Cheese Machine Screw, Plain Nylon, 10 PK (50M080125D020)
- ZORO SELECT #4-40 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0050)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0075)
- Zoro Select Machine Screws