Shop All Machine Screws
Zoro Select
M5-0.80 x 60 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK
Mfr # M24660.050.0060
Zoro # G2633872
original price:
$18.45
60% off
new price: $7.29
/pk 50, $0.15/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24660.050.0060
- Zoro # G2633872
- UPC # 190735962466
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 60 mm |
Drive Size | #2 |
Head Dia. | 10 mm |
Head Height | 3.95 mm |
Screw Size | M5 |
Head Width | 10 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Fastener Length | 60 mm |
Overall Length | 60 mm |
Details
System of Measurement | Metric |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 7985A, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Thread Type | Coarse |
Material Grade/Class | 4.8 |
Thread Pitch | 0.8 mm |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M5, Fastener Length 60 mm, Head Width 10 mm, Head Height 3.95 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51010.030.0040)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK125 (WWG-250-3000-LZ)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04100.100.0050)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP106)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0006)
- ZORO SELECT M6-1.00 x 30 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0030)
- ZORO SELECT M6-1.00 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0012)
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0050)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1412MPP188)
- ZORO SELECT #6-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 2000 PK (0640MSF)
- MIDWEST FASTENER 3/8"-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (79053)
- Zoro Select Machine Screws