Shop All Machine Screws
Zoro Select
M5-0.80 x 6 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK
Mfr # MI56MTP188
Zoro # G2582262
product price: $200.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Dimensional Standards ISO 7045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI56MTP188
- Zoro # G2582262
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 6 mm |
Dimensional Standards | ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,M5-0.8x6 ISO7045,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51041.031.0250)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.100.0350)
- BIG BOLT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow 4-1/4 in L, 5 PK (HCSG8ZYDF71614414)
- MIDWEST FASTENER 1/2"-13 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (33872)
- ZORO SELECT M6-1.00 x 30 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (MI630MTP188)
- ZORO SELECT M5-0.80 x 35 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI535MTP188)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (MS51959-65)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (M51320.025.0006)
- ZORO SELECT M6-1.00 x 40 mm Torx Flat Machine Screw, Plain Steel, 1250 PK (M640MTF188)
- ZORO SELECT M5-0.80 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD050700-010P1)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 12 PK (37684)
- Zoro Select Machine Screws