Shop All Machine Screws
Zoro Select
M5-0.80 x 56.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK
Mfr # MPPJ050600-010P1
Zoro # G3391333
original price:
$9.89
14% off
new price: $8.45
/pk 10, $0.85/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPJ050600-010P1
- Zoro # G3391333
- Country of Origin Japan
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 56.55 mm |
Drive Size | #2 |
Head Dia. | 9.0 mm |
Head Height | 3.3 mm |
Screw Size | M5 |
Head Width | 9 mm |
Dimensional Standards | JIS B 1111 |
Overall Length | 64.55 mm |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M5, Fastener Length 60 mm, Head Width 9 mm, Head Height 3.3 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 100 PK (U55000.025.0150)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08305.062.0400)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (112HGFS1)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBX)
- ZORO SELECT M6-1.00 x 55.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060600-010P1)
- ZORO SELECT M3-0.50 x 7.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030100-025P1)
- ZORO SELECT M5-0.80 x 46.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ050500-010P1)
- ZORO SELECT #5-40 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.012.0050)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK (1008MPUB)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Black Oxide Steel, 4000 PK (1410MPTB)
- MIDWEST FASTENER 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54708)
- Zoro Select Machine Screws