Shop All Machine Screws
Zoro Select
M5-0.80 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 600 PK
Mfr # MJ550MPP
Zoro # G2583583
product price: $40.15
/pk 600, $0.07/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Fastener Length 50 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MJ550MPP
- Zoro # G2583583
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 50 mm |
Dimensional Standards | JIS B 1111 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,M5x50 JIS METRIC,Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- SABERDRIVE 1/4"-20 x 1 in Torx Flat Machine Screw, Black Phosphate Steel, 71 PK (51267)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.050.0050)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (U07410.037.0050)
- ZORO SELECT #2-56 x 3/32 in Phillips Flat Machine Screw, Plain Stainless Steel, 3000 PK (MS24693-C15)
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0100)
- ZORO SELECT M8-1.25 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (M24540.080.0025)
- ZORO SELECT #6-32 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0200)
- ZORO SELECT #10-24 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 2000 PK (1032MCT)
- ZORO SELECT #12-24 x 5/8 in Slotted Hex Machine Screw, Black Oxide Steel, 4000 PK (1210MSWB)
- ZORO SELECT M6-1.00 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.060.0008)
- Zoro Select Machine Screws