Shop All Machine Screws
Zoro Select
M5-0.80 x 40 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # M51120.050.0040
Zoro # G9978272
product price: $3.85
/pk 50, $0.08/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,518 psi
- Standards DIN 84, DIN EN ISO 1207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51120.050.0040
- Zoro # G9978272
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 40 mm |
Head Dia. | 8.5 mm |
Head Height | 3.3 mm |
Screw Size | M5 |
Head Width | 8.5 mm |
Maximum Head Height | 3.3 mm |
Maximum Head Width | 8.5 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Minimum Head Height | 3.3 mm |
Overall Length | 40 mm |
Fastener Length | 40 mm |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M5, Fastener Length 40 mm, Head Width 8.5 mm, Head Height 3.3 mm, Tensile Strength 72,518 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 8.5 mm, Maximum Head Height 3.3 mm, Minimum Head Height 3.3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.4 mm L, Steel, 10 PK (CPB2-610-7.1-10)
- ZORO SELECT M4-0.70 x 30 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0030)
- ZORO SELECT Spring Pin, Slot, M6x60mm L, PK10 (5DE86)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 10 PK (M07000.160.0065)
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.050.0050)
- ZORO SELECT M5-0.80 x 100 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.050.0100)
- ZORO SELECT M10-1.50 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.100.0050)
- ZORO SELECT #8-32 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0050)
- ZORO SELECT M3-0.50 x 4 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0004)
- ZORO SELECT #6-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0037)
- ZORO SELECT #4-40 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0075)
- Zoro Select Machine Screws