Shop All Machine Screws
Zoro Select
M5-0.80 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 800 PK
Mfr # MJ540MPP
Zoro # G2583574
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Fastener Length 40 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MJ540MPP
- Zoro # G2583574
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 40 mm |
Dimensional Standards | JIS B 1111 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,M5x40 JIS METRIC,Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRX8)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/2 in Bore Dia., 10 PK (U36050.250.0001)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32459)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 2 ft, Steel, Grade A, Plain Finish (U20200.137.2400)
- ZORO SELECT M3-0.50 x 20 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (M320MPP188B)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0037)
- ZORO SELECT M8-1.25 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0020)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0075)
- ZORO SELECT M6-1.00 x 45 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK (M24520.060.0045)
- ZORO SELECT M4-0.70 x 25 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.040.0025)
- ZORO SELECT #5-40 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0200)
- Zoro Select Machine Screws