Shop All Machine Screws
Zoro Select
M5-0.80 x 36.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK
Mfr # MPPJ050400-010P1
Zoro # G2938871
product price: $9.45
/pk 10, $0.95/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPJ050400-010P1
- Zoro # G2938871
- UPC # 00194484308759
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 36.55 mm |
Drive Size | #2 |
Head Dia. | 9.0 mm |
Head Height | 3.3 mm |
Screw Size | M5 |
Dimensional Standards | JIS B 1111 |
Head Width | 9 mm |
Overall Length | 44.55 mm |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M5, Fastener Length 40 mm, Head Width 9 mm, Head Height 3.3 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 50 mm L, 25 PK (M04132.160.0050)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-202R)
- TEI FASTNERS #2-56 x 3/8 in Phillips Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-38PHP-01)
- ZORO SELECT #8-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0100)
- ZORO SELECT M3-0.50 x 27.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030300-025P1)
- ZORO SELECT M4-0.70 x 47.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040500-025P1)
- ZORO SELECT M5-0.80 x 6.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050100-025P1)
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE23)
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0025)
- ZORO SELECT M6-1.00 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0008)
- ZORO SELECT #6-32 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0062)
- Zoro Select Machine Screws