Shop All Machine Screws
Zoro Select
M5-0.80 x 35 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK
Mfr # MI535MTP188
Zoro # G2582095
product price: $209.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Dimensional Standards ISO 7045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI535MTP188
- Zoro # G2582095
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 35 mm |
Dimensional Standards | ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,M5-0.8x35 ISO704,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Steel Coarse Thread Square Head Set Screws 4PK (60598)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.016.0125)
- ZORO SELECT Push-In Rivet, 1/2 in Dia., Nylon Body, 25 PK (1239PK)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG350062006212)
- ZORO SELECT M5-0.80 x 6 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI56MTP188)
- ZORO SELECT M6-1.00 x 30 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (MI630MTP188)
- ZORO SELECT 1/4"-20 x 1 in Torx Flat Machine Screw, Plain Stainless Steel, 1500 PK (1416MTF188)
- ZORO SELECT #4-40 x 7/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0043)
- ZORO SELECT #10-24 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0037)
- ZORO SELECT #10-32 x 5/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB69)
- ZORO SELECT #10-24 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0037)
- Zoro Select Machine Screws