Shop All Machine Screws
Zoro Select
M5-0.80 x 30 mm Torx Pan Machine Screw, Black Oxide Steel, 2500 PK
Mfr # MI530MTPB
Zoro # G2583419
product price: $168.99
/pk 2500, $0.07/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material Steel
- Finish Black Oxide
- Dimensional Standards ISO 7045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI530MTPB
- Zoro # G2583419
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 30 mm |
Dimensional Standards | ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,M5-0.8x30 ISO 70,Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.040.0080)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3124KW)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 20 PK (72054)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated, 50 PK (04241)
- ZORO SELECT M4-0.70 x 10 mm Torx Pan Machine Screw, Black Oxide Steel, 2000 PK (MI410MTPB)
- ZORO SELECT #10-24 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.019.0200)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0150)
- ZORO SELECT #6-32 x 5/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0031)
- ZORO SELECT 5/16"-18 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51320.031.0100)
- ZORO SELECT #4-40 x 13/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLY8)
- ZORO SELECT 5/16"-18 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.031.0200)
- Zoro Select Machine Screws