Shop All Machine Screws
Zoro Select
M5-0.80 x 20 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24691.050.0020
Zoro # G9900987
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M24691.050.0020
- Zoro # G9900987
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 20 mm |
Drive Size | #2 |
Head Dia. | 9.2 mm |
Head Height | 3.9 mm |
Dimensional Standards | DIN 966H, DIN EN ISO 7047 |
Head Width | 9.3 mm |
Screw Size | M5 |
Overall Length | 20 mm |
Fastener Length | 20 mm |
Description
Machine Screw, Head Type Oval, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M5, Fastener Length 20 mm, Head Width 9.3 mm, Head Height 3.9 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01210.025.0300)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.020", Pk20 (MSD020-20)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Black Steel Flat Head Phillips Drive, 40 PK (79442)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07000.037.0150)
- ZORO SELECT M6-1.00 x 16 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.060.0016)
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.040.0010)
- ZORO SELECT M6-1.00 x 50 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24690.060.0050)
- ZORO SELECT 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (1ZE58)
- ZORO SELECT #10-24 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.019.0350)
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0050)
- MIDWEST FASTENER 5/16"-18 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54756)
- Zoro Select Machine Screws