Shop All Machine Screws
Zoro Select
M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK
Mfr # M55300.050.0020
Zoro # G9094854
original price:
$3.14
12% off
new price: $2.75
/pk 25, $0.11/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material 316 Stainless Steel
- Finish Plain
- Tensile Strength 101,526 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55300.050.0020
- Zoro # G9094854
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 20 mm |
Drive Size | #2 |
Head Dia. | 9.2 mm |
Head Height | 2.5 mm |
Maximum Head Height | 2.7 mm |
Head Width | 9.3 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Screw Size | M5 |
Minimum Head Height | 2.5 mm |
Maximum Head Width | 9.3 mm |
Overall Length | 20 mm |
Fastener Length | 20 mm |
Description
Machine Screw, Head Type Flat, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5, Fastener Length 20 mm, Head Width 9.3 mm, Head Height 2.5 mm, Drive Size #2, Tensile Strength 101,526 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 9.3 mm, Maximum Head Height 2.7 mm, Minimum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA54)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50683)
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Offset Round Head, 25 Degrees (FN1524)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (WS-3850)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0006)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0016)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0012)
- ZORO SELECT M2.5-0.45 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD025200-100P1)
- ZORO SELECT #12-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0075)
- ZORO SELECT M4-0.70 x 55 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK (M24520.040.0055)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (1012MPF188)
- Zoro Select Machine Screws