Shop All Machine Screws
Zoro Select
M5-0.80 x 18 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK
Mfr # MI518MTPB
Zoro # G9730133
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
- Dimensional Standards ISO 7045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MI518MTPB
- Zoro # G9730133
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 18 mm |
Dimensional Standards | ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
M5-0.8X18 ISO 7045 Metric Six Lobe Drive Pan Machine Screw Class 4.8 Full Thread Black ox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 18 PK (62016)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 250 PK (U33600.018.0066)
- PFLITSCH Lock Nut, M63-1.50, Nickel Plated Brass, Nickel (GMM263/7PA)
- MIDWEST FASTENER 7/16" x 2-1/2" Plain Steel Tension Pins 5PK (72807)
- ZORO SELECT #6-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-600370-100BX)
- ZORO SELECT M4-0.70 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (M412MPP188B)
- ZORO SELECT #10-32 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0251)
- ZORO SELECT M6-1.00 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0020)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0150)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0250)
- ZORO SELECT #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.019.0125)
- Zoro Select Machine Screws