Shop All Machine Screws
Zoro Select
M5-0.80 x 16 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 3000 PK
Mfr # MI516MTPA2
Zoro # G2582719
product price: $758.99
/pk 3000, $0.25/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material A2 Stainless Steel
- Finish Plain
- Dimensional Standards ISO 14583
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI516MTPA2
- Zoro # G2582719
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 16 mm |
Dimensional Standards | ISO 14583 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | A2 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
M5-0.8X16 ISO14583 Metric 6 Lobe Pan Machine Screw Full Thread A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78485)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07000.120.0025)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1-1/4" Dia., 9" L, Carbon Steel Zinc Plated, 5 PK (7473SD1-PWR)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-7)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0150)
- ZORO SELECT #0-80 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU78)
- ZORO SELECT #8-32 x 2-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0225)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.060.0040)
- ZORO SELECT M5-0.80 x 16 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55340.050.0016)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0037)
- ZORO SELECT #10-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1002000-100P)
- Zoro Select Machine Screws