Shop All Machine Screws
Zoro Select
M5-0.80 x 16 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51110.050.0016
Zoro # G3353542
original price:
$6.66
22% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,500 psi
- Standards DIN 963A, DIN EN ISO 2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51110.050.0016
- Zoro # G3353542
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 16 mm |
Head Height | 2.5 mm |
Head Dia. | 9.2 mm |
Maximum Head Width | 9.3 mm |
Minimum Head Height | 2.5 mm |
Head Width | 9.3 mm |
Dimensional Standards | DIN 963, DIN EN ISO 2009 |
Screw Size | M5 |
Maximum Head Height | 2.7 mm |
Overall Length | 16 mm |
Fastener Length | 16 mm |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M5, Fastener Length 16 mm, Head Width 9.3 mm, Head Height 2.5 mm, Tensile Strength 72,500 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 9.3 mm, Maximum Head Height 2.7 mm, Minimum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, Stainless Steel, Plain (N2002-SS-6)
- ZORO SELECT Lag Screw, 1/4 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0300)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (932426)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 20 PK (1520)
- ZORO SELECT M2.5-0.45 x 5 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.025.0005)
- ZORO SELECT M2-0.40 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.020.0004)
- ZORO SELECT M2-0.40 x 12 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.020.0012)
- ZORO SELECT #8-32 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0062)
- ZORO SELECT M3-0.50 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0008)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 5000 PK (0604MPP316)
- USA INDUSTRIALS #4-40 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-336)
- Zoro Select Machine Screws