Shop All Machine Screws
Zoro Select
M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK
Mfr # M55300.050.0016
Zoro # G9094845
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material 316 Stainless Steel
- Finish Plain
- Tensile Strength 101,526 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55300.050.0016
- Zoro # G9094845
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 16 mm |
Drive Size | #2 |
Head Dia. | 9.2 mm |
Head Height | 2.7 mm |
Head Width | 9.3 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Screw Size | M5 |
Overall Length | 16 mm |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Plain |
Tensile Strength | 101,526 psi |
Standards | DIN 965, DIN EN ISO 7046 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Fit | 6g |
Thread Type | Coarse |
Thread Pitch | 0.8 mm |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Machine Screw, Head Type Flat, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5, Fastener Length 16 mm, Head Width 9.3 mm, Head Height 2.7 mm, Drive Size #2, Tensile Strength 101,526 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U51462.050.0001)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53827)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3408320050)
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 50 PK (UST235913)
- ZORO SELECT M4-0.70 x 8 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0008)
- ZORO SELECT M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0006)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0010)
- ZORO SELECT #6-32 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0200)
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M625D7985AB)
- ZORO SELECT M3-0.50 x 4 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0004)
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0010)
- Zoro Select Machine Screws