Shop All Machine Screws
Zoro Select
M5-0.80 x 16 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK
Mfr # M55340.050.0016
Zoro # G9977703
original price:
$4.49
15% off
new price: $3.79
/pk 25, $0.15/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Phillips Drive
- System of Measurement Metric
- Fastener Length 16 mm
- Drive Size #2
- Material 316 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55340.050.0016
- Zoro # G9977703
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 16 mm |
Drive Size | #2 |
Head Dia. | 10 mm |
Head Height | 3.8 mm |
Screw Size | M5 |
Head Width | 10 mm |
Maximum Head Height | 3.8 mm |
Minimum Head Height | 3.8 mm |
Maximum Head Width | 10 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Overall Length | 16 mm |
Fastener Length | 16 mm |
Description
Machine Screw, Head Type Cheese, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5, Fastener Length 16 mm, Head Width 10 mm, Head Height 3.8 mm, Drive Size #2, Tensile Strength 101,526 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.8 mm, Minimum Head Height 3.8 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Stainless Steel, 316, Plain Finish (U55070.025.3600)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3" L, Steel Zinc Plated, 50 PK (U70520.037.0300)
- ZORO SELECT M4-0.70 x 70 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 25 PK (M24520.040.0070)
- DURASPIN Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK (06B125PB)
- ZORO SELECT M3-0.50 x 4 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0004)
- ZORO SELECT M4-0.70 x 12 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0012)
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.025.0010)
- ZORO SELECT 1/4"-20 x 2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0200)
- ZORO SELECT M6-1.00 x 45 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.060.0045)
- ZORO SELECT M10-1.50 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD100350-005P1)
- USA INDUSTRIALS 5/16"-18 x 2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 5 PK (ZSCRW-418)
- Zoro Select Machine Screws