Shop All Machine Screws
Zoro Select
M5-0.80 x 12.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # MPPJ050160-025P1
Zoro # G2799921
original price:
$11.20
13% off
new price: $9.65
/pk 25, $0.39/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPJ050160-025P1
- Zoro # G2799921
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 12.55 mm |
Drive Size | #2 |
Head Height | 3.3 mm |
Head Dia. | 9.0 mm |
Head Width | 9 mm |
Screw Size | M5 |
Dimensional Standards | JIS B 1111 |
Overall Length | 20.55 mm |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M5, Fastener Length 16 mm, Head Width 9 mm, Head Height 3.3 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.9999)
- ZORO SELECT Lag Screw, 5/8 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 10 PK (U08450.062.0800)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK (U36200.012.0001)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00767)
- ZORO SELECT M4-0.70 x 22.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040250-025P1)
- ZORO SELECT M4-0.70 x 13.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040160-025P1)
- ZORO SELECT M6-1.00 x 5.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060100-025P1)
- ZORO SELECT #2-56 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0018)
- ZORO SELECT #6-32 x 1/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU26)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0075)
- ZORO SELECT 1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 2000 PK (1416MSW)
- Zoro Select Machine Screws