Shop All Machine Screws
Zoro Select
M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain Brass, 25 PK
Mfr # M48040.050.0012
Zoro # G9980302
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Metric
- Material Brass
- Finish Plain
- Tensile Strength 53,663 psi
- Standards DIN 85, DIN EN ISO 1580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M48040.050.0012
- Zoro # G9980302
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 12 mm |
Head Dia. | 1 mm |
Head Height | 3 mm |
Head Width | 9.5 mm |
Screw Size | M5 |
Dimensional Standards | DIN 85, DIN EN ISO 1580 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 53,663 psi |
Standards | DIN 85, DIN EN ISO 1580 |
Item | Machine Screw |
Thread Pitch | 0.8 mm |
Thread Type | Coarse |
Thread Fit | 6g |
Finish Type | Plain |
Material Type | Brass |
Description
Machine Screw, Head Type Pan, Material Brass, Finish Plain, Drive Slotted, Thread Size M5, Fastener Length 12 mm, Head Width 9.5 mm, Head Height 3 mm, Tensile Strength 53,663 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15150-2)
- ZORO SELECT Eye Bolt 3/16", 35/64 in ID, Steel, Zinc Plated, 20 PK (U17210.054.0193)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37420.087.0001)
- US CARGO CONTROL Eye Bolt 5/8", 12 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X12)
- ZORO SELECT M4-0.70 x 25 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.040.0025)
- ZORO SELECT M3-0.50 x 6 mm Slotted Pan Machine Screw, Plain Brass, 50 PK (M48040.030.0006)
- ZORO SELECT M5-0.80 x 8 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.050.0008)
- ZORO SELECT M5-0.80 x 16 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 3000 PK (MI516MTPA2)
- ZORO SELECT #10-24 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0062)
- ZORO SELECT #6-32 x 5/16 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0031)
- L.H. DOTTIE #6-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM6321)
- Zoro Select Machine Screws