Shop All Machine Screws
Zoro Select
M5-0.80 x 10 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51120.050.0010
Zoro # G2525546
original price:
$10.88
19% off
new price: $8.79
/pk 100, $0.09/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,500 psi
- Standards DIN 84A, DIN EN ISO 1207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51120.050.0010
- Zoro # G2525546
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 10 mm |
Head Dia. | 8.5 mm |
Head Height | 3.3 mm |
Head Width | 8.5 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Screw Size | M5 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 72,500 psi |
Standards | DIN 84A, DIN EN ISO 1207 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Pitch | 0.8 mm |
Thread Fit | 6g |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M5, Fastener Length 10 mm, Head Width 8.5 mm, Head Height 3.3 mm, Tensile Strength 72,500 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.375 in Flange Dia., 0.385 in L, Steel, 100 PK (CAH2-0632-080-100)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (7002500250-36)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0125)
- ZORO SELECT M6-1.00 x 35 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.060.0035)
- ZORO SELECT M4-0.70 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.040.0008)
- ZORO SELECT M6-1.00 x 60 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.060.0060)
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.031.0150)
- ZORO SELECT 1/4"-20 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1404MPP188)
- ZORO SELECT #12-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0100)
- ZORO SELECT M3-0.50 x 25 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0025)
- Zoro Select Machine Screws