Shop All Machine Screws
Zoro Select
M5-0.80 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24691.050.0010
Zoro # G9900880
product price: $4.15
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24691.050.0010
- Zoro # G9900880
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 10 mm |
Drive Size | #2 |
Head Height | 3.9 mm |
Head Dia. | 9.2 mm |
Screw Size | M5 |
Dimensional Standards | DIN 966H, DIN EN ISO 7047 |
Head Width | 9.3 mm |
Overall Length | 10 mm |
Description
Machine Screw, Head Type Oval, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M5, Fastener Length 10 mm, Head Width 9.3 mm, Head Height 3.9 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1-1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0125)
- ZORO SELECT Safety Pin, Coiled Tension, 5/16 in Pin Dia, 3-7/16 in Shank Lg, Steel, Zinc Plated Finish (U39681.031.0300)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated (3674)
- GRIP-RITE Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish (8DUP1)
- ZORO SELECT M8-1.25 x 25 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24690.080.0025)
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.040.0010)
- ZORO SELECT M8-1.25 x 40 mm Phillips Oval Machine Screw, Zinc Plated Steel, 50 PK (M24690.080.0040)
- ZORO SELECT M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK (M835D7985A)
- ZORO SELECT #4-40 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0018)
- ZORO SELECT #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0075)
- HILLMAN #1/4-20 x 1 in Phillips Oval Machine Screw, Stainless Steel (0825990)
- Zoro Select Machine Screws