Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK
Mfr # SC22050080-14-100P1
Zoro # G3263197
original price:
$10.45
14% off
new price: $8.95
/pk 100, $0.09/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 8 mm
- Screw Head Type Cylindrical
- Drive Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SC22050080-14-100P1
- Zoro # G3263197
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 8 mm |
Drive Size | 4 mm |
Thread Length | 8 mm |
Vented Hole Size | Not Vented |
Head Height | 5 mm |
Min. Thread Length | 8 mm |
Head Diameter | 8.5 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 8 mm |
Length | 8 mm |
Dia./Thread Size | M5-0.80 |
Head Dia. | 8.5 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M5-0.8, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 41/64 in Ht, 25 PK (U12411.056.0001)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0125)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK100 (U01080.031.0100)
- GREX POWER TOOLS Collated Brad Nail, 3/4 in L, 16 ga, Galvanized, Brad Head, 2500 PK (GBN16-20 (T20))
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 9-1/2 in Length (U07000.062.0950)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 100 PK (SFIA-100300USA-100BX)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.008.0087)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M10020CSP)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (FHS100322-100P1)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.025.0037)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Brass, 1-1/4 in Length (ZS55012C20)
- Zoro Select Socket Head Cap Screws