Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK
Mfr # SC22050600-14-025P2
Zoro # G3135124
product price: $7.79
/pk 25, $0.31/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 60 mm
- Screw Head Type Cylindrical
- Drive Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SC22050600-14-025P2
- Zoro # G3135124
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 60 mm |
Drive Size | 4 mm |
Vented Hole Size | Not Vented |
Head Height | 5 mm |
Thread Length | 22 mm |
Min. Thread Length | 22 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 22 mm |
Head Diameter | 8.5 mm |
Head Dia. | 8.5 mm |
Dia./Thread Size | M5-0.80 |
Length | 60 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M5-0.8, Minimum Thread Length 22 mm, Fastener Length 60 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21550)
- AMPG Nut Insert, 1/4"-28 Thrd Sz, 27/64 in L, Round, Stainless Steel, Plain (Z1971SS)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (50506)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01210.087.0300)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 100 PK (M07160.050.0060)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51060.016.0150)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07000.120.0100)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 3 mm Length, 10 PK (BHS7002503-010P1)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 20 PK (3425200037)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.040.0018)
- ASMC INDUSTRIAL No.10-32 x 1 in.-FT Fine Thread Socket Head Cap Screw, NI-CU Alloy - Plain, 500PK (0000-108927-500)
- Zoro Select Socket Head Cap Screws