Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Steel, 40 mm Length, 100 PK
Mfr # M07080.050.0040
Zoro # G1724681
product price: $15.15
/pk 100, $0.15/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 40 mm
- Screw Head Type Low
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07080.050.0040
- Zoro # G1724681
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 40 mm |
Drive Size | 3 mm |
Head Height | 3.5 mm |
Thread Length | 16 mm |
Min. Thread Length | 16 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | DIN 7984 |
Head Diameter | 8.5 mm |
Dia./Thread Size | M5-0.80 |
Length | 40 mm |
Head Dia. | 8.5 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M5-0.8, Minimum Thread Length 16 mm, Fastener Length 40 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1200)
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04161.200.0080)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0080)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (E-18ST ZD)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51060.011.0018)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M8C16KCS)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (SC22050080-14-100P1)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.025.0062)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 10 PK (U07567.050.0250)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07000.025.0043)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (3059)
- Zoro Select Socket Head Cap Screws