Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK
Mfr # M55050.050.0008
Zoro # G0065829
original price:
$3.09
9% off
new price: $2.79
/pk 50, $0.06/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 8 mm
- Screw Head Type Cylindrical
- Drive Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55050.050.0008
- Zoro # G0065829
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 8 mm |
Drive Size | 4 mm |
Thread Length | 8 mm |
Vented Hole Size | Not Vented |
Head Height | 5 mm |
Min. Thread Length | 8 mm |
Maximum Head Height | 5 mm |
Head Diameter | 8.5 mm |
Minimum Head Height | 4.82 mm |
Minimum Thread Length | 8 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 8.5 mm |
Dia./Thread Size | M5-0.80 |
Length | 8 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #9, 1 in, Chrome Steel (SCWS910U26D)
- X1 TOOLS Removable Anchor, 2-3/8" L, 20 PK (X1E-CON-BOL-MOL-1060x20)
- STRONG-POINT Strong-Point PGA1032 10-14 x 2 in. Unslotted Indented Hi-Hex Washer Head Screw with Shoulder and EPDM Bonded Washer Strong Shield Coated Box of 2 000 (PGA1032)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04098)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 180 mm Length, 10 PK (M07160.120.0180)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07230.031.0075)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07470.080.0025)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (SCIA0-50075USA-100BX)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07230.031.0037)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.060.0022)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07151.019.0037)
- Zoro Select Socket Head Cap Screws