Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK
Mfr # M51028.050.0008
Zoro # G9903936
original price:
$4.65
5% off
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 8 mm
- Screw Head Type Button
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51028.050.0008
- Zoro # G9903936
- UPC # 190735982327
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 8 mm |
Drive Size | 3 mm |
Dia./Thread Size | M5-0.80 |
Thread Length | 8.00 mm |
Head Dia. | 11.8 mm |
Length | 8 mm |
Vented Hole Size | Not Vented |
Head Height | 2.75 mm |
Min. Thread Length | 8 mm |
Minimum Thread Length | 8 mm |
Dimensional Standards | ISO 7380 |
Head Diameter | 11.8 mm |
Description
Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 2.75 mm, Head Diameter 11.8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 6 PK (77062)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade A, Black Oxide Finish (U20360.050.1200)
- MIDWEST FASTENER Hex Nut, M20-1.50, Steel, Class 10, Plain, 3 PK (932371)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 30 ft, 1/2 in Wd, Clear (.500SJ3560/30FT)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51060.050.0045)
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07040.087.0300)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07000.050.0045)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 25 PK (FHS100212-025P1)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 5 PK (U55050.075.0200)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07415.025.0125)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.016.0062)
- Zoro Select Socket Head Cap Screws