Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK
Mfr # M51050.050.0060
Zoro # G5324943
product price: $9.19
/pk 50, $0.18/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 60 mm
- Screw Head Type Cylindrical
- Drive Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.050.0060
- Zoro # G5324943
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 60 mm |
Drive Size | 4 mm |
Thread Length | 25 mm |
Head Height | 5 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 25 mm |
Minimum Thread Length | 25 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 8.5 mm |
Dia./Thread Size | M5-0.80 |
Head Dia. | 8.5 mm |
Length | 60 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 25 mm, Fastener Length 60 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 250 PK (70A0606P-EA-250)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (53459)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50895)
- BSC PREFERRED Stainless Steel Helical Insert M10 x 1.5 Thread Size 20 mm Long, 5PK (91732A800)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M07000.160.0045)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07160.120.0035)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.016.0050)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07041.019.0037)
- ZORO SELECT M8-1.26 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M8035CSP)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.100.0016)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07000.075.0225)
- Zoro Select Socket Head Cap Screws