Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK
Mfr # M51030.050.0030
Zoro # G1725138
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 30 mm
- Screw Head Type Button
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51030.050.0030
- Zoro # G1725138
- UPC # 190735984758
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 30 mm |
Drive Size | 3 mm |
Thread Length | 30 mm |
Head Height | 2.75 mm |
Min. Thread Length | 30 mm |
Minimum Thread Length | 30 mm |
Minimum Head Height | 2.5 mm |
Dimensional Standards | ISO 7380 |
Maximum Head Height | 2.75 mm |
Head Diameter | 9.5 mm |
Length | 30 mm |
Dia./Thread Size | M5-0.80 |
Head Dia. | 9.5 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 4 PK (79575)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (3108CSB)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37480.037.0001)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, Steel, 2 PK (Z0725)
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07001.011.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.050.0025)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.080.0010)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK (M51040.120.0025)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07160.050.0006)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07410.037.0300)
- Zoro Select Socket Head Cap Screws