Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK
Mfr # M55060.050.0025
Zoro # G2276815
product price: $3.79
/pk 50, $0.08/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Flat
- Drive Size 3 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55060.050.0025
- Zoro # G2276815
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 25 mm |
Drive Size | 3 mm |
Head Height | 3.2 mm |
Thread Length | 25 mm |
Min. Thread Length | 25 mm |
Head Diameter | 11.2 mm |
Dimensional Standards | ISO 10642 |
Minimum Thread Length | 25 mm |
Dia./Thread Size | M5-0.80 |
Length | 25 mm |
Head Dia. | 11.2 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 3.2 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/4 L, PK5 (WWG-CLPS-167)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02914)
- HHIP .011-.060" Pin Gage Handle (4102-0001)
- ZORO SELECT #8-32 x 3/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRX5)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55060.050.0012)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M51060.050.0014)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK (M07400.200.0060)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 10 PK (M55050.120.0120)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51050.016.0300)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 25 PK (M51050.120.0035)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (SCIA0-80350-025P)
- Zoro Select Socket Head Cap Screws