Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK
Mfr # M55050.050.0016
Zoro # G5321845
product price: $3.69
/pk 50, $0.07/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 16 mm
- Screw Head Type Cylindrical
- Drive Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55050.050.0016
- Zoro # G5321845
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 16 mm |
Drive Size | 4 mm |
Thread Length | 16 mm |
Vented Hole Size | Not Vented |
Head Height | 5 mm |
Min. Thread Length | 16 mm |
Minimum Head Height | 4.82 mm |
Head Diameter | 8.5 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | DIN 912 |
Maximum Head Height | 5 mm |
Head Dia. | 8.5 mm |
Length | 16 mm |
Dia./Thread Size | M5-0.80 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62532)
- GYFORD Standoff Cap, 1/4"-20 Thrd Sz, 316 Stainless Steel (SO-SSCAP75)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm Length, 25 PK (865589-25)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.25 -200PC)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M55060.120.0050)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in Length, 25 PK (U55050.031.0250)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 25 PK (U07000.025.0475)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK (SCIX0-60056-100BX)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 50 PK (M07160.100.0065)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.025.0150)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 10 PK (U55050.050.0125)
- Zoro Select Socket Head Cap Screws