Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK
Mfr # M51060.050.0016
Zoro # G9465206
product price: $1.75
/pk 50, $0.04/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 16 mm
- Screw Head Type Flat
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51060.050.0016
- Zoro # G9465206
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 16 mm |
Drive Size | 3 mm |
Vented Hole Size | Not Vented |
Thread Length | 16 mm |
Head Height | 3.2 mm |
Min. Thread Length | 16 mm |
Dimensional Standards | DIN 7991 |
Minimum Thread Length | 16 mm |
Maximum Head Height | 3.1 mm |
Head Diameter | 11.2 mm |
Length | 16 mm |
Dia./Thread Size | M5-0.80 |
Head Dia. | 11.2 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 3.2 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4530-832-SS)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 50 PK (9146PK)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (9080177)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 750 PK (50300)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07470.050.0040)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51040.100.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (FHS100655-025P1)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.050.0016)
- ZORO SELECT #3-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.009.0037)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 100 PK (U07567.019.0200)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.007.0062)
- Zoro Select Socket Head Cap Screws