Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 100 PK
Mfr # SCX205014-100P1
Zoro # G2870077
product price: $19.99
/pk 100, $0.20/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 14 mm
- Screw Head Type Cylindrical
- Drive Size 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCX205014-100P1
- Zoro # G2870077
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 14 mm |
Drive Size | 4 mm |
Thread Length | 14 mm |
Head Height | 5 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 14 mm |
Head Diameter | 8.5 mm |
Minimum Thread Length | 14 mm |
Dimensional Standards | DIN 912 |
Length | 14 mm |
Head Dia. | 8.5 mm |
Dia./Thread Size | M5-0.80 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sleeve Anchor, 1/4" Dia., 1-21/32" L, Zinc Plated, 100 PK (SA14138)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0200)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3120T25)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3/4, PK5 (U07840.075.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M55050.050.0014)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 100 PK (BHS7X03010-100P1)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 50 PK (U51050.031.0175)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07151.080.0025)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (SC22040200-14-100P1)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/8 in Length, 100 PK (U51050.011.0137)
- METRIC BLUE M6 Socket Head Cap Screw, Alloy Steel, 65 mm Length (UST179765)
- Zoro Select Socket Head Cap Screws