Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK
Mfr # M51060.050.0012
Zoro # G9009147
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 12 mm
- Screw Head Type Flat
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51060.050.0012
- Zoro # G9009147
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 12 mm |
Drive Size | 3 mm |
Vented Hole Size | Not Vented |
Thread Length | 12 mm |
Head Height | 3.2 mm |
Min. Thread Length | 12 mm |
Head Diameter | 11.2 mm |
Minimum Thread Length | 12 mm |
Maximum Head Height | 3.1 mm |
Dimensional Standards | DIN 7991 |
Head Dia. | 11.2 mm |
Dia./Thread Size | M5-0.80 |
Length | 12 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 3.2 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Back-to-Back Strap, No Adhesive, 7 in, Black, 6 PK (A106-10BX)
- ZORO SELECT #10-24 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0062)
- AMPG Thumb Nut, 3/8"-16 Size, SS Grade 316 (NUT6823816)
- ZORO SELECT Ultrasonic Insert, 5/16"-24, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass (HI-524-WH-PK25)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07040.031.0350)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07001.031.0100)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.011.0037)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07400.120.0030)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 45 PK (B07000.062.0450)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (FHSIA0310050USA-100BX)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07150.050.0200)
- Zoro Select Socket Head Cap Screws