Shop All Socket Head Cap Screws
Download CAD Files
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK
Mfr # M51030.050.0012
Zoro # G7596648
CAD Available
original price:
$4.85
5% off
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 12 mm
- Screw Head Type Button
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51030.050.0012
- Zoro # G7596648
- UPC # 190735977521
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 12 mm |
Drive Size | 3 mm |
Thread Length | 12 mm |
Head Height | 2.75 mm |
Min. Thread Length | 12 mm |
Head Diameter | 9.5 mm |
Minimum Thread Length | 12 mm |
Dimensional Standards | ISO 7380 |
Dia./Thread Size | M5-0.80 |
Head Dia. | 9.5 mm |
Length | 12 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 15 PK (39602)
- MIDWEST FASTENER 3/4" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins (51138)
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 8 Flat Washer-Yellow Zinc (T34FWYZ8)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70653.025.0150)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.050.0400)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Nylon, 1 in Length, 10 PK (3431218100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07141.060.0008)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07230.019.0200)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 25 PK (M07000.120.0075)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.011.0050)
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76100)
- Zoro Select Socket Head Cap Screws