Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK
Mfr # M07150.050.0040
Zoro # G1942151
product price: $13.59
/pk 100, $0.14/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Button Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Button
- Drive Size 4 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07150.050.0040
- Zoro # G1942151
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 40 mm |
Drive Size | 4 mm |
Thread Length | 30 mm |
Head Height | 2.75 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | ISO 7380-1 |
Minimum Thread Length | 30 mm |
Head Diameter | 9.5 mm |
Dia./Thread Size | M5-0.80 |
Head Dia. | 9.5 mm |
Length | 40 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M5-0.8, Minimum Thread Length 30 mm, Fastener Length 40 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Washer, Rubber, 5 PK (36812B)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 150 PK (L07000.120.0055)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-74)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 200 PK (168711-200)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.050.0025)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.050.0008)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.050.0010)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.160.0110)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 60 mm Length, 50 PK (M07080.100.0060)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 50 PK (U55050.031.0150)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 10 PK (M07000.200.0065)
- Zoro Select Socket Head Cap Screws