Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK
Mfr # BHS7005014-100P1
Zoro # G2897054
product price: $10.69
/pk 100, $0.11/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Button Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Button
- Drive Size 3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BHS7005014-100P1
- Zoro # G2897054
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 14 mm |
Drive Size | 3 mm |
Vented Hole Size | Not Vented |
Thread Length | 14 mm |
Head Height | 2.8 mm |
Min. Thread Length | 14 mm |
Dimensional Standards | ISO 7380 |
Minimum Thread Length | 14 mm |
Head Diameter | 9.5 mm |
Head Dia. | 9.5 mm |
Length | 14 mm |
Dia./Thread Size | M5-0.80 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M5-0.8, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 2.8 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U01000.031.0700)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (430174-PG)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- ZORO SELECT 1/4x1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-044)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (BHS7005018-100P1)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (BHS7005022-100P1)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (U07410.037.0175)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.008.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07141.060.0020)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.031.0062)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.016.0075)
- Zoro Select Socket Head Cap Screws