Shop All Set Screws
Zoro Select
M4X10 METR SOCK SET KNURL CUP BLK OX
Mfr # M4010SSCKI
Zoro # G4843789
product price: $1.85
/pk 25, $0.07/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4
- Point Type Cup
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M4010SSCKI
- Zoro # G4843789
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M4 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Plain |
Item | Set Screw |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Rockwell Hardness | C45 to 53 |
Fastener Thread Type | Metric |
Description
Socket Set Screws, M4X10 METR SOCK,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 38 mm Shaft Dia, 50 PK (M36000.038.0001)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 25 PK (H4375SP)
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 10 PK (79023)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 100 PK (SFIA-100300USA-100BX)
- ZORO SELECT Set Screw, M3 x 0.50mm, 25mm L, PK100 (M51250.030.0025)
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/8, PK100 (U07840.011.0037)
- ZORO SELECT Set Screw, M20 x 2.50mm, 35mm L, PK5 (M51240.200.0035)
- ZORO SELECT Socket Set Screw, Cone, 10-32x1/4, PK100 (121085-PR)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1/2, PK50 (U07852.050.0050)
- ZORO SELECT Socket Set Screw, Cup, 4-48x1/2, PK100 (U07852.011.0050)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 12mm L, PK100 (M07810.050.0012)
- Zoro Select Set Screws