Shop All Spring Pins
Zoro Select
M4 X 24 Spring Pin ISO Steel Plain
Mfr # 5DU79
Zoro # G1462772
product price: $7.39
/pk 100, $0.07/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DU79
- Zoro # G1462772
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 24 mm |
Length Tolerance | +/-0.50mm |
Nominal Diameter | 4 mm |
Chamfer Length Reference | 0.65 mm |
Actual Dia. (Min.-Max) | 4.40-4.60mm |
Overall Length | 24mm |
Chamfer Length (Min.) | 0.65 mm |
Fits Hole Dia. (Min.-Max.) | 4.00-4.20mm |
Pin Diameter | 4 mm |
Maximum Chamfer Length | 0.65 mm |
Fits Minimum Hole Diameter | 4 mm |
Shank Length Tolerance | +/-0.500 mm |
Usable Length | 24 mm |
Fits Maximum Hole Diameter | 4.12 mm |
Minimum Chamfer Length | 0.65 mm |
Shank Length | 24 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 24 mm, End Type Chamfered, Wall Thickness 0.8 mm, Fits Minimum Hole Diameter 4 mm, Fits Maximum Hole Diameter 4.12 mm, Shank Length 24 mm, Maximum Chamfer Length 0.65 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (58541)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2-1/4 in L, 1/4 in Sq, 10 PK (WWG-35250)
- ZORO SELECT Carriage Bolt, 5/16-18x1 3/4L, Pk100 (U08305.031.0175)
- RED HEAD Horizontal Rod Hanger, 1-3/4" L, Steel Zinc Plated, 25 PK (51936)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, 1875lb, PK100 (U51428.012.0087)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x1 L, Pk50 (5BY63)
- ZORO SELECT Spring Pin, LD Coiled, 1/4inx1in, PK25 (U39130.025.0100)
- ZORO SELECT Spring Pin, Slot, 7/32x1 3/4 L, Pk25 (5BY56)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1in, Pln, PK50 (U39100.025.0100)
- ZORO SELECT Spring Pin, Slotted, 18x80mm, PK5 (M39100.180.0080)
- MIDWEST FASTENER 5/32" x 1-1/2" Plain Steel Tension Pins 14 14PK (61188)
- Zoro Select Spring Pins