Shop All Spring Pins
Zoro Select
M4 X 20 Spring Pin ISO Steel Plain
Mfr # 5DU77
Zoro # G2589842
product price: $10.35
/pk 100, $0.10/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DU77
- Zoro # G2589842
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 20 mm |
Nominal Diameter | 4 mm |
Chamfer Length Reference | 0.65 mm |
Chamfer Length (Min.) | 0.65 mm |
Fits Hole Dia. (Min.-Max.) | 4.00-4.20mm |
Length Tolerance | +/-0.50mm |
Actual Dia. (Min.-Max) | 4.40-4.60mm |
Overall Length | 20mm |
Shank Length | 20 mm |
Fits Maximum Hole Diameter | 4.12 mm |
Pin Diameter | 4 mm |
Shank Length Tolerance | +/-0.500 mm |
Maximum Chamfer Length | 0.65 mm |
Fits Minimum Hole Diameter | 4 mm |
Minimum Chamfer Length | 0.65 mm |
Usable Length | 20 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 20 mm, End Type Chamfered, Wall Thickness 0.8 mm, Fits Minimum Hole Diameter 4 mm, Fits Maximum Hole Diameter 4.12 mm, Shank Length 20 mm, Maximum Chamfer Length 0.65 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV 420-520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 11/16 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1184PK)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0100 In, 6 In (68450)
- ZORO SELECT M6-1.00 x 25 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0025)
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0100)
- ZORO SELECT Spring Pin, Slot, Stl, 26xM4 L, PK100 (5DU81)
- ZORO SELECT M4 X 40 Spring Pin ISO Steel Plain (5DU88)
- ZORO SELECT Spring Pin, Slot, Stl, 16xM4 L, PK100 (5DU74)
- ZORO SELECT M12 X 30 Spring Pin ISO Steel Plain (5DV70)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/2in, Pln, PK10 (U39100.037.0150)
- ZORO SELECT Spring Pin, Slotted, 20x90mm, PK5 (M39100.200.0090)
- ZORO SELECT Spring Pin, Slot, 3/16x1 1/4 L, Pk50 (5BY43)
- Zoro Select Spring Pins