Shop All Hex Keys
Zoro Select
M4 Tip Size, 100 PK
Mfr # M4KHS
Zoro # G7593255
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Material Alloy Steel
- Measurement Type Metric
- Number of Ball Ends 0
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M4KHS
- Zoro # G7593255
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | M4 |
Length Family | Short |
Details
Finish | Black Oxide |
Material | Alloy Steel |
Item | Hex Key |
Measurement Type | Metric |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Description
Hex/Torx Keys,M4 METRC Hx KEY SH,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300.1-63-5/16X18-SW Adjustable Lever Stainless Steel (5TA07K)
- JACOBS 18N Superchuck Ball Bearing 3/4" Chuck (30233)
- GERBER Needle Nose Magniplier, 7-1/2in Overall L (31-003597)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 20x5" (CF232C)
- VEGA Hex Ball L-Key (Long), 5/16 (HB2064L)
- URREA 4 Mm Industrial grade ball end L-type Hex Key (49-4BP)
- MIDWEST FASTENER 5/64" Steel Long Arm Hex Wrenches 10PK (67881)
- URREA 5/32" Industrial grade ball end L-type Hex Key (49-5/32BP)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (38066)
- PROTO Metric L Key, 70 mm Tip Size, 1 7/32 in Long, 6 mm Short (J46300)
- WIHA Torx(R) Plain Torx(R) Key, T25 Tip Size, 1 3/32 in Long, 27/32 in Short (37125)
- Zoro Select Hex Keys & Hex Key Sets