Shop All Square Nuts
Zoro Select
M4-3.20 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk.
Mfr # M11140.040.0001
Zoro # G2650019
original price:
$5.90
10% off
new price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M4-0.7
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11140.040.0001
- Zoro # G2650019
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | M4-0.7 |
Width Across Flats | 7 mm |
Nut Height | 3.2 mm |
Square Width | 7 mm |
Dimensional Standards | DIN 557 |
Square Height | 3 13/64 mm |
Thread Size | M4-0.7 |
Details
System of Measurement | Metric |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Class 5 |
Fastener Finish | Zinc |
Fastener Thread Type | Metric |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Nut Standards | DIN 557 |
Finish | Zinc Plated |
Thread Direction | Right Hand |
Material | Steel |
Material Type | Steel |
Thread Type | Metric |
Material Grade/Class | Class 5 |
Finish Type | Zinc Plated |
Bolt Compatibility | Grade 2 |
Description
Square Nut, Material Grade/Class Class 5, Material Steel, Finish Zinc Plated, Thread Size M4-0.7, Square Height 3 13/64 mm, Square Width 7 mm, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 557, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga (20C5)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 100 PK (35F0403-EA-100)
- MIDWEST FASTENER T-Nut, 3 Prongs, 1/4"-20, 18-8 Stainless Steel, 5/16 in Barrel Ht, 10 PK (68483)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 3/4 in Ht (U11361.125.0001)
- ZORO SELECT 1"-8 Stainless Steel Plain Finish Square Nut - Regular (U51096.100.0001)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT M10-8.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.100.0001)
- ZORO SELECT #10-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90110F)
- ZORO SELECT #6-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.013.0001)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Regular, 25 pk. (U11120.062.0001)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- Zoro Select Square Nuts