Shop All Set Screws
Zoro Select
M4-0.7X25 ISO4029 SOCKET SET CUPPT. BLK OX
Mfr # M4025SSC
Zoro # G4821903
product price: $17.55
/pk 100, $0.18/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M4-0.70
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M4025SSC
- Zoro # G4821903
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 25 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Head Type | Socket |
Fastener Thread Type | Metric |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Rockwell Hardness | C45 to 53 |
Description
Socket Set Screws, M4-0.7X25 ISO4,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Wood Screw, #8, 2-3/8 in, Black Phosphate Steel Truss Head Phillips Drive, 100 PK (08159)
- MIDWEST FASTENER 3/16"-24 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60103)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Stainless Steel, Plain (A642003000J)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U01000.087.0950)
- ZORO SELECT M4-0.7X20 ISO4029 SOCKET SET CUPPT. BLK OX (M4020SSC)
- ZORO SELECT M4-0.7X10 ISO4029 SOCKET SET CUPPT. BLK OX (M4010SSC)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 6mm L, PK100 (M07810.040.0006)
- ZORO SELECT Set Screw, M16 x 1.50mm, 30mm L, PK25 (M07852.160.0030)
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 5/16in, PK100 (U07860.037.0031)
- ZORO SELECT Socket Set Screw, Flat, 10-24x3/16, PK100 (U07810.019.0018)
- SET SCREW & MANUFACTURING #10-32 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320156CPX-3500)
- Zoro Select Set Screws