Shop All Set Screws
Zoro Select
M4-0.7X20 ISO4029 SOCKET SET CUPPT. BLK OX
Mfr # M4020SSC
Zoro # G4824143
product price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M4-0.70
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M4020SSC
- Zoro # G4824143
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Head Type | Socket |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Fastener Thread Type | Metric |
Rockwell Hardness | C45 to 53 |
Description
Socket Set Screws, M4-0.7X20 ISO4,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C12P131D)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 5 PK (Z0487)
- X1 TOOLS 1/16 x 1 Cotter Pin Clip 25 Pins by X1 Tools (X1E-CON-PIN-COT-1000x25)
- PRECISION BRAND Shim Stock, Sheet, High Bl, Stl, 0.0080", PK2 (23170)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1/2, PK5 (0150013T050)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Flat, 8mm, PK100 (M07860.050.0008)
- ZORO SELECT Set Screw, M10 x 1.50mm, 30mm L, PK50 (M51230.100.0030)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 16mm L, PK100 (M07840.060.0016)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x4, PK5 (U07840.062.0400)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK100 (SSCIA0250100USA-100BX)
- MIDWEST FASTENER 5/16"-24 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 1 12PK (931523)
- Zoro Select Set Screws