Zoro Select

M4-0.70 x 8 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK


product price: $4.25
/pk 100, $0.04/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Oval Head
Phillips Drive
  • System of Measurement Metric
  • Drive Size #2
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Tensile Strength 72,500 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M4-0.70
Fastener Length 8 mm
Drive Size #2
Head Height 3.7 mm
Head Dia. 7.5 mm
Head Width 8 mm
Screw Size M4
Dimensional Standards DIN 966H, DIN EN ISO 7047
Overall Length 8 mm

Details

System of Measurement Metric
Head Type Oval
Drive Phillips
Material 18-8 Stainless Steel
Finish Plain
Tensile Strength 72,500 psi
Standards DIN 966A, DIN EN ISO 7047
Item Machine Screw
Head Angle (Deg.) 90
Thread Pitch 0.7 mm
Thread Fit 6g
Thread Type Coarse
Finish Type Plain
Material Type Stainless Steel

Description

Machine Screw, Head Type Oval, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M4, Fastener Length 8 mm, Head Width 8 mm, Head Height 3.7 mm, Drive Size #2, Tensile Strength 72,500 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.