Shop All Machine Screws
Zoro Select
M4-0.70 x 7.3 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK
Mfr # 50M040070H010
Zoro # G2517426
product price: $3.25
/pk 25, $0.13/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Slotted Drive
- System of Measurement Metric
- Material Nylon
- Finish Plain
- Head Dia. 8.9-10.4mm
- Temp. Range (F) -40 Degrees to 185 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50M040070H010
- Zoro # G2517426
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 7.3 mm |
Head Dia. | 8.9-10.4mm |
Head Height | 2.7 mm |
Minimum Head Width | 9.4 mm |
Screw Size | M4 |
Minimum Thread Length | 10 mm |
Maximum Head Width | 9.4 mm |
Minimum Head Height | 2.7 mm |
Head Width | 9.4 mm |
Maximum Head Height | 2.7 mm |
Overall Length | 7.3 mm |
Fastener Length | 7.3 mm |
Description
Machine Screw, Head Type Flat, Material Nylon, Finish Plain, Drive Slotted, Thread Size M4, Fastener Length 7.3 mm, Head Width 9.4 mm, Head Height 2.7 mm, Pack Size Small, Minimum Thread Length 10 mm, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9.4 mm, Minimum Head Width 9.4 mm, Maximum Head Height 2.7 mm, Minimum Head Height 2.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE68)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ3560)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0100)
- ZORO SELECT M5-0.80 x 9.3 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK (50M050080H012)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0151)
- ZORO SELECT #10-24 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0037)
- ZORO SELECT M4-0.70 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0016)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.016.0050)
- MIDWEST FASTENER #3-48 x 3/16 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64111)
- Zoro Select Machine Screws