Shop All Machine Screws
Zoro Select
M4-0.70 x 7.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # MPPJ040100-025P1
Zoro # G3293744
$4.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MPPJ040100-025P1
- Zoro # G3293744
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 7.25 mm |
Drive Size | #2 |
Head Dia. | 7.0 mm |
Head Height | 2.6 mm |
Head Width | 7 mm |
Dimensional Standards | JIS B 1111 |
Screw Size | M4 |
Overall Length | 12.6 mm |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M4, Fastener Length 10 mm, Head Width 7 mm, Head Height 2.6 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/32" x 2" Zinc Plated Steel Cotter Pins 100PK (04023)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/16 in Shaft Dia, 100 PK (SH-68ST ZD)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK (M51000.120.0100)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.098 in L, Aluminum Body (ABA-86-TEG)
- ZORO SELECT M5-0.80 x 26.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050300-025P1)
- ZORO SELECT M4-0.70 x 13.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040160-025P1)
- ZORO SELECT M3-0.50 x 9.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030120-025P1)
- ZORO SELECT #10-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE32)
- ZORO SELECT #12-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0100)
- ZORO SELECT M6-1.00 x 40 mm Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (M640MPP188B)
- ZORO SELECT M2-0.40 x 8 mm Phillips Cheese Machine Screw, Plain Stainless Steel, 50 PK (M55340.020.0008)
- Zoro Select Machine Screws