Shop All Machine Screws
Zoro Select
M4-0.70 x 7.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # MPPJAX04010-010P1
Zoro # G2985701
product price: $10.29
/pk 10, $1.03/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPJAX04010-010P1
- Zoro # G2985701
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 7.25 mm |
Drive Size | #2 |
Head Dia. | 7.0 mm |
Head Height | 2.75 mm |
Screw Size | M4 |
Dimensional Standards | JIS B 1188C |
Head Width | 7 mm |
Washer Outside Diameter | 8.5 mm |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M4, Fastener Length 7.25 mm, Head Width 7 mm, Head Height 2.75 mm, Drive Size #2, Tensile Strength 72,500 psi, Dimensional Standards JIS B 1188C, Pack Size Small, Type Machine Screw, Washer Outside Diameter 8.5 mm, Washer Thickness 0.6 mm, System of Measurement Metric, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 25 PK (M01200.080.0150)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (BHSFIA-100025USA-100BX)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (53475)
- BSC PREFERRED silver color 316 Stainless Steel, 1.5" L (90585A034)
- ZORO SELECT M3-0.50 x 7.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJAX03010-010P1)
- ZORO SELECT M4-0.70 x 5.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJAX04008-010P1)
- ZORO SELECT M4-0.70 x 3.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJAX04006-010P1)
- ZORO SELECT #6-32 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0050)
- ZORO SELECT M3-0.50 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030030-100P1)
- ZORO SELECT M5-0.80 x 9.3 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK (50M050080H012)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 45MM A2-70 Stainless Steel 10PK (9121778)
- Zoro Select Machine Screws