Shop All Machine Screws
Zoro Select
M4-0.70 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24520.040.0006
Zoro # G3092476
product price: $5.59
/pk 100, $0.06/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
- Standards DIN 84A, DIN EN ISO 1207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24520.040.0006
- Zoro # G3092476
- UPC # 190735962985
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 6 mm |
Head Height | 2.6 mm |
Head Dia. | 7.0 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Head Width | 7 mm |
Screw Size | M4 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 84A, DIN EN ISO 1207 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Material Grade/Class | 4.8 |
Thread Fit | 6g |
Thread Type | Coarse |
Thread Pitch | 0.7 mm |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M4, Fastener Length 6 mm, Head Width 7 mm, Head Height 2.6 mm, Tensile Strength 60,900 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01210.050.0030)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L (A0351000400G)
- MIDWEST FASTENER 3/8" x 1-3/4" Round Wire Lock Pins 4PK (36462)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 80 PK (4RXY2)
- ZORO SELECT M5-0.80 x 25 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0025)
- ZORO SELECT M4-0.70 x 35 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0035)
- ZORO SELECT M5-0.80 x 12 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0012)
- ZORO SELECT #10-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0075)
- ZORO SELECT #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (MS51957-61)
- ZORO SELECT #10-32 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0051)
- ZORO SELECT 5/16"-18 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0050)
- Zoro Select Machine Screws